Shop All Electric Strikes
Sdc
Installation ToolElectrified Locksets
Mfr # 7000-DGK
Zoro # G1877316
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Type Installation Tool
- For Use With Electrified Locksets, Exit Devices and Electric Hinges
- Material Plastic
- Includes 1/4 x 6 in Pilot Drill Bit, 3/8 x 50 in Door Raceway Drill Bit, Brass Eye End, Brass Hook End, Fiberglass Wire Running Kit, Flexible Acrylic End Connection, Kit Carry Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 7000-DGK
- Zoro # G1877316
- Country of Origin United States
- Category Electric Strikes
Dimensions
Details
Item | Installation Tool |
Finish | Powder Coated |
Type | Installation Tool |
For Use With | Electrified Locksets, Exit Devices and Electric Hinges |
Material | Plastic |
Includes | 1/4 x 6 in Pilot Drill Bit, 3/8 x 50 in Door Raceway Drill Bit, Brass Eye End, Brass Hook End, Fiberglass Wire Running Kit, Flexible Acrylic End Connection, Kit Carry Case |
Color | Clear |
Accessory Type | Installation Tool |
Product Type | Laser Guided Wire Raceway Drill Fixture Kit |
Compatible Brand | SDC |
Includes Hardware | Hardware Included |
Compatible Series | SDC Tools |
Description
Installation Tool, Installation Tool, Clear, Plastic Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP102N)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 10ft Roll - Black (03-165)
- TRANS ATLANTIC CO. 3.5 in. x 15 in. Aluminum Push Plate with Round Pulls (GH-PP5325-AL)
- DON-JO Don-Jo: Electric Strike Filler Plate 4 7/8" x 1 1/4", Silver Coated (DNJ-AF-261-SL)
- SDC Power Transfer Hinge, 4Cndctr, Door Switch (PTH-4Q-DPS)
- SDC 55-A ELECTRIC STRIKE, 1224V 630 (SDC-55-ABCU)
- SDC Door Status SensorAccess Control Systems (MC-4)
- SDC Power Transfer Hinge, Satin Chrome, 6Cndtr (PTH-2-4Q)
- SDC Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (45-A)
- SDC SDC15-4S24U Security Door Controls SDC Electric Strike (15-4S24U)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure, Mortise Locksets (6211WF 24V US32D CON)
- Sdc Electromagnetic Locking Systems