Shop All Exit Device Trims
Sdc
Falcon Falcon Exit Device Trim
Mfr # 918H
Zoro # G110048975
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SDC Readers, Keypads, Credentials
- Finish Grey
- Color Grey
- Includes Keypads
- Application Keypads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 918H
- Zoro # G110048975
- UPC # 197163263646
- Country of Origin Mexico
- Category Exit Device Trims
Details
For Use With | SDC Readers, Keypads, Credentials |
Finish | Grey |
Color | Grey |
Includes | Keypads |
Application | Keypads |
Description
Keypad 120 Code 1 Relay 4 Volt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Empire Style Commercial Keyed Entry Door Lever (GLC-5151L-626)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Aurum Brushed Gold Contemporary Cabinet Pull (BP52010320158)
- NU-SET Door Hole Cover, Brass (2171)
- WRS WRS 2-15/16" Die Cast Pivot Bar (2 Pack) (020-504-2)
- SDC Exit Device Trim (EK03U)
- MARKS MARKS: Lever / Rose Passage Exit Trim 26D (MRK-M195N-26D)
- CAL-ROYAL 9800 Escutcheon Exit Device Trim, Storeroom, Satin Chrome (NESC9805-26D)
- PREMIER LOCK Entry Trim Knob For Panic Exit Device (PE-KS)
- BALDWIN ESTATE Entry Rim Locks Unlacquered Brass (5634.031.L)
- VON DUPRIN Exit Trim, 360L-17 Lever, US10B, LC, LHR (360L-17 US10B LHR)
- YALE Exit Trim, Augusta Lever, Less Core, Night Latch, US26D, SFIC Housing (B-AU441F 626)
- Sdc Exit Device Trims