Shop All Exit Devices
Sdc
Falcon 1490 Series Exit Devices
Mfr # EH4224120A
Zoro # G210048622
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Color Aluminum Painted
- Includes Electromagnetic Door Holders
- Application Electromagnetic Door Holders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # EH4224120A
- Zoro # G210048622
- UPC # 197163263691
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Aluminum Painted |
Color | Aluminum Painted |
Includes | Electromagnetic Door Holders |
Application | Electromagnetic Door Holders |
Description
Magnetic Door Holder and Releasing Device, Floor Mount, Double, 24VAC/DC/120VAC, Aluminum Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 24" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (2068pri8730BF)
- BANJO Gasket, 125 psi, 2 In (200G)
- SIMPLEX Push Button Lock, Entry, Passage, Chrome (LR103126D41)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE3750NP35)
- SDC Non-Latching Push Bar (SDC-MSB550-VW)
- SDC Exit Devices and Sense Bars (EA-708V)
- SDC Latch Retraction Kit, Use with 22 Series (LR100VDK22)
- SDC Latch Retraction Kit, Use with 99 Series (LR100VDKEM)
- VON DUPRIN Rim, Medium Duty, 48 in. Door W, Series 22 (22TP-4-SP28)
- YALE Surface Vertical Rod, Standard Duty (2110-SB)
- JACKSON Satin Aluminum 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device (311095LC4628)
- Sdc Door Exit Devices