Shop All Exit Devices
Sdc
Exit Devices and Sense Bars
Mfr # EA-708V
Zoro # G110071164
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gray
- Material Stainless Steel
- Color Gray
- Includes Exit Alarms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sdc
- MFR # EA-708V
- Zoro # G110071164
- UPC # 197163042838
- Country of Origin United States
- Category Exit Devices
Details
Finish | Gray |
Material | Stainless Steel |
Color | Gray |
Includes | Exit Alarms |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Aluminum Door Trim (4569-501-130)
- CAMPBELL CHAIN & FITTINGS 1/2" Spring Snap Link, Steel, Zinc Plated, #2450 (T7645046)
- TRIMLITE 28" x 84" Primed 2-Panel Interior Shaker Slab Door (2470pri8402)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in L, 10 in. W (8430-48)
- SDC Latch Retraction Kit, Use with 99 Series (LR100VDKEM)
- SDC Non-Latching Push Bar (SDC-MSB550-VW)
- SDC Latch Retraction Kit, Use with 22 Series (LR100VDK22)
- ZORO SELECT Exit Device Trim, Series 6200, Silver (6-S-14-PHL-626)
- VON DUPRIN Grade 1 3 Point Exit Bar, 36-in Fire-rated Device, 84-in Door Height, Night Latch Function, 06 Lever (9857L-NL-06-F 3 26D RHR)
- DETEX WEATHERPROOF ALARMED EXIT DEV VAL 40 SERS NRW RIM EXIT ONLY 48 INCH DOORS VALUE SERIES SATIN (DTX-V40-EBXW-CD-628-99-48)
- TRANS ATLANTIC CO. Rim Surface Exit Device 48" Grade 1 in Aluminum Finish (ED-501XL-AL)
- Sdc Exit Devices