Shop All Electromagnetic Lock Activation Devices
Sdc
Emergency Door Release, 2-7/8 in. W
Mfr # CB402-B
Zoro # G1877200
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Emergency
- Switch Action SPDT
- Rating 5A @ 30 V DC
- Operating Temp. 32 to 120 Degrees F
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # CB402-B
- Zoro # G1877200
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 2 7/8 in |
Overall Depth | 1 in |
Overall Width | 2 7/8 in |
Overall Height | 4 3/4 in |
Description
Exit Push Button, Type Emergency, Switch Action SPDT, Material Stainless Steel, Finish Aluminum, Width 2 7/8 in, Rating 5A @ 30 V DC, Input Voltage 12/24V AC/DC, Output SPDT Relay, Operating Temp. 32 to 120 Degrees F, Keypad No, Cylinder No, For Use With Access Controls, Includes Mounting Hardware, Exit Device Type Mortise, ADA Compliant Yes, Features Emergency Access Override When Occupied
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Magnetic Catch, Pull-to-Open, 33 lb., Steel (4EVN4)
- ZORO SELECT Latching Fixed Staple Hinge Hasp, 3 In. L (1RBK3)
- ABUS Combination Padlock, Side, Black/Silver (145/20 Orange)
- PRIME-LINE Jalousie Operator, Reversible, With Three Link Arms, Aluminum Finish Single Pack (H 3557)
- SDC TWO BUTTON TRANSMITTER (SDC-WRC-2B)
- SDC SDC1565ITC Security Door Controls SDC Maglock (1565ITC)
- SDC Exit Push Button, 2-7/8 in. W (463U)
- SDC Mechanical Switch Bar, 36 in. W (PSB560V)
- SDC 2" PUSH TO EXIT GREEN ILLUMINATED FIXED 30 SEC TIMER 630 (SDC-423MU)
- SDC Bathroom Lock, 2-7/8 in. W (CB401-AU)
- ALTRONIX Video Balun/Combiner For 24Vac Cameras (HUBWAYAV)
- Sdc Electromagnetic Locking Systems