Shop All Electromagnetic & Electromechanical Locks
Sdc
Electromagnetic Lock, 670mA@12V, 1650 lb.
Mfr # 1511VDB
Zoro # G1877727
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Magnetic Lock
- Opening Action Electromagnetic
- Finish Aluminum
- Input Voltage 12/24V DC
- Options Included Dual Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 1511VDB
- Zoro # G1877727
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Overall Height | 2 3/4 in |
Overall Width | 2 5/8 in |
Overall Length | 11 in |
Armature Width | 5/8 in |
Armature Length | 7 3/8 in |
Lock Body Width | 11 in |
Lock Body Depth | 1 5/8 in |
Description
Electromagnetic Lock, Magnetic Lock, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 670mA, Amp Draw @ 24V 350mA, Input Voltage 12/24V DC, Features Door Position Switch and Magnetic Bond Sensor, Holding Force (Lb.) 1,650, Instantaneous Release Delay, Aluminum Finish, Standards ANSI/BHMA A156.23, CSFM Listed 3774 0324:100, UL 1034, ULC S104, ULC S533, Options Included Dual Voltage, For Use With Access Control, Includes Machine Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, 1-3/8"Vertical Shackle Clearance (6400ENT)
- MASTER MAGNETICS Master Magnetics Neodymium Super Magnet Assembly NA011200N with Key Ring 35 Lbs. Pull Chrome Plating - Pkg Qty 25 (NA011200NBX)
- BARSKA 10 unit capacity Key Cabinet (CB13362)
- RAYMOND Gas Spring, Standard, Black Oxide, 29 lb. (R12-038-GR)
- SDC Security Door Controls SDC Electric Cylindrical Lock (Z7252E5QB1ST1)
- SDC SINGLE EMLOCKÂ 650LB 1224VDC 628 DPS DOOR STATUS (SDC-1581VD)
- SDC Gate Lock, Mounting, 1200lb., 2-13/32in.L (1575U)
- SDC Exit Device, RH/LHR Fail Secure (PD2090ARCU)
- SDC Security Door Controls SDC Keypads (926)
- SDC Security Door Controls SDC Electric Bolt Locks (280AHV)
- RUTHERFORD Electromagnetic Lock, 1500lb., 8310 Series (8310 28)
- Sdc Electromagnetic Locking Systems