Shop All Electromagnetic & Electromechanical Locks
Sdc
Electromagnetic Lock, 2000 lb., 8in.D
Mfr # 1561ITCM
Zoro # G1877666
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Shear Alignment
- Finish Satin Aluminum
- Opening Action Electromagnetic
- Input Voltage 12/24V DC
- Options Included Dual Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sdc
- MFR # 1561ITCM
- Zoro # G1877666
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Armature Depth (In.) | 8 in |
Armature Width (In.) | 7/8 in |
Armature Length (In.) | 1 1/2 in |
Armature Length | 1 3/8 in |
Lock Body Depth | 1 5/8 in |
Armature Width | 7/8 in |
Overall Height | 1 1/2 in |
Overall Length | 8 in |
Overall Width | 1 5/8 in |
Lock Body Width | 8 in |
Description
Electromagnetic Lock, Shear Alignment, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 650mA, Amp Draw @ 24V 350mA, Input Voltage 12/24V DC, Features For Use on Commercial Grade Hollow Metal Doors, For Use on Wood Doors with Metal Frames and Doors with Top Rails, Holding Force (Lb.) 2,000, Armature Length (In.) 1 1/2 in, Armature Width (In.) 7/8 in, Armature Depth (In.) 8 in, Instantaneous Release Delay, Satin Aluminum Finish, Standards ULC S104, ULC S533, Options Included Dual Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Xl Cyrus Fauna 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0118)
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 250 Ft (100B3X1/4-250)
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure (7140-510-628-00)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/64 in (C8051-KD-14A)
- SDC Security Door Controls SDC Electric Lock Field Install Kits (SK-L90)
- SDC SDC Exit Switches & Sensors (CB402-AU)
- SDC Security Door Controls SDC Electric Bolt Locks (280AHV)
- SDC Mag Lock, Fire Rated, Single Door, US28, DSS, 12/24 VDC, 1200lb (E1200)
- SDC SINGLE EMLOCKÂ 650LB 1224VDC 628 DPS DOOR STATUS (SDC-1581VD)
- SDC Mortise Bolt Lock, Failsecure, 8 in. D (1291AHV)
- SCHLAGE ELECTRONICS Schlage Electronic Wall Mount RC Multi Technology Reader Controller Cover (RC15)
- Sdc Electromagnetic & Electromechanical Locks