Shop All Gate Door Hardware
Sdc
Electric Gate Locks
Mfr # GL260MRAH
Zoro # G208389300
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Mfr. Series GL260
- Material Stainless Steel, Steel
- Application Gate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sdc
- MFR # GL260MRAH
- Zoro # G208389300
- UPC # 197163070404
- Country of Origin United States
- Category Gate Door Hardware
Details
Color | Black |
Mfr. Series | GL260 |
Material | Stainless Steel, Steel |
Item | Electromechanical Lock |
Application | Gate |
Description
Gate Lock for Outdoor Installation, 12/24VDC, Mechanical Key Unlock, Failsecure,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 2 gal. Sprayers, Polyethylene Tank, Cone, Fan Spray Pattern, 42 in Hose Length, 60 psi Max Pressure (2802E)
- FIMCO 1/2 in. Intake Tube (5100275)
- CONTINENTAL Pressure Washer Hose, Yellow, 25 ft L (FR3K038-025-MMS)
- CHAPIN 2 gal. Premier Series Pro Sprayer, Stainless Steel Tank, Cone Spray Pattern, 42" Hose Length (1253)
- WORENS 2-way Lockable Gate Latch - 1610010/GL16101 (WO37707)
- LOCKEY USA 24in Panic/Exit Device Shield, Gate Emergency Exit, PS12, Black (PS24B)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSGL)
- NATIONAL HARDWARE Gate Hdwr Blk Self Close (N343-475)
- EAT-IN N348-516 0.5 x 12 in. Stainless Steel Cane Bolt (EA844002)
- HILLMAN 1/2X12 BLACK CANE BOLT (851369)
- NATIONAL HARDWARE GATE HING-HVY 3.5""GLV 2P (N238-212)
- Sdc Gate Door Hardware