Shop All Exit Device Trims
Sdc
Dorma Dorma Exit Device Parts & Trims
Mfr # PTM-10 AL
Zoro # G110049644
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SDC Power Supplies
- Includes Door Cords & Wire Transfers
- Application Door Cords & Wire Transfers
- Color Aluminum Painted
- Finish Aluminum Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # PTM-10 AL
- Zoro # G110049644
- UPC # 197163263899
- Country of Origin Mexico
- Category Exit Device Trims
Details
For Use With | SDC Power Supplies |
Includes | Door Cords & Wire Transfers |
Application | Door Cords & Wire Transfers |
Color | Aluminum Painted |
Finish | Aluminum Painted |
Description
PTM Heavy Duty Series Electric Power Transfer Device, Ten 10 24 Gauge Conductor at 1 Amp, 12/24VAC/DC, Aluminum Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT SHUTTERS 15 Inch x 47 Inch Louver Exterior Vinyl Shutter, PR (LVR-15-47-260)
- WRS WRS 1-7/8" Black Sash Cam (02-1873-2)
- SAPPHIRE Gamma A 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-3191-160-SN-5)
- EKENA MILLWORK WM433 - 3 1/4"H x 9/16"D x 144"L Casing Flexible Moulding (CASFWM433X144)
- SDC Exit Device Trim (EK03U)
- TRANS ATLANTIC CO. Brushed Chrome Storeroom Lever Trim with Lock for Panic Exit Device (ED-LHL580-US26D)
- MARKS USA Lever Lockset, Mechanical, Passage, Grd. 1 (M195N/26D)
- COPPER CREEK Erin Lever Exterior Trim Exit Keyed Entry, Bronze (EL9040 10B)
- BALDWIN ESTATE Entry Rim Locks Lifetime Brass (5634.003.R)
- DETEX 6V-to-9V Conversion Kit For Use with ECL-230D and ECL-230C Models Only (ECL2111K)
- DESIGN HARDWARE KIL Key in the lever, Storeroom Function, Trim for the 1000R, 2000R Exit Devices, Flat Lever Design (DH-KIL-STOREROOM-26D)
- Sdc Door Exit Devices