Shop All Exit Device Trims
Sdc
Dorma Dorma Exit Device Parts & Trims
Mfr # CC3-5
Zoro # G010048921
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Electrical Accessories
- Finish Grey
- Application Electrical Accessories
- Color Grey
- For Use With SDC Exit Switches & Sensors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # CC3-5
- Zoro # G010048921
- UPC # 197163263660
- Country of Origin Mexico
- Category Exit Device Trims
Details
Includes | Electrical Accessories |
Finish | Grey |
Application | Electrical Accessories |
Color | Grey |
For Use With | SDC Exit Switches & Sensors |
Description
5' Cable and Connectors, for Locks With Optional Outputs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Pneumatic Safety Reversing Edge Kit (PRKIT3)
- NATIONAL HARDWARE KICKDOWN DOOR STPP BRS4"" (N184-259)
- STRYBUC Patio Door Handle (13-245B)
- MARKS Marks: Ornamental Iron Mortise Locksets Series 21, Entry Function, Dbl Cyl (MRK-21AC/3-W-RHR)
- SDC Exit Device Trim (EK03U)
- SARGENT Exit Device Trim (70-704 ETL RHRB 26D)
- VON DUPRIN Exit Trim, 996L-BE-03 Lever, Fire Rated, Passage, US10B, Keyless, LHR (996L-BE-03-R/V US10B LHR)
- DELTANA Claredon Lever Trim For Exit Device 80 Entry Function Satin Chrome (LTED80LS-26D)
- ALARM LOCK Trilogy ETDLS1G Panic Exit Trim Keypad Digital Lock w/ Audit Trail / Satin Chrome 26D - F (ALL-ETDLS1G-26D-M99)
- MARKS USA Exit Device Trim Leverset, Storeroom, Satin Chrome (MESC600F-26D)
- VON DUPRIN Exit Trim, 996L-NL-03 Lever, Fire Rated, Night Latch, US10B, LC, RHR (996L-NL-03-R/V US10B RHR)
- Sdc Exit Device Trims