Shop All Pull Plates
Sdc
Don Jo Door Pulls, Push and Pull Plates
Mfr # 702U L2
Zoro # G610048758
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Color Satin Stainless Steel
- Application Keyswitches
- Includes Keyswitches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 702U L2
- Zoro # G610048758
- UPC # 197163263615
- Country of Origin Mexico
- Category Pull Plates
Details
Finish | Satin Stainless Steel |
Color | Satin Stainless Steel |
Application | Keyswitches |
Includes | Keyswitches |
Description
6 Amp Key Switch Assembly, Single Gang, Momentary SPDT Contact, Two LEDs, Red and Green, 20 Gauge Stainless Steel Faceplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Retractable Coil Cord, 18/3 SJEO, L 4 ft (CCD420-3)
- PEMKO Smoke Seal, 204 ft., Dark Bronze, Silicone (S88D204)
- FROST KING Sponge Rubber Foam Tape, 3/8In.x10 ft. (R338WH)
- DELTANA Hand Rail Brackets, 3-5/16" Projection Satin Nickel (HRB325U15)
- TRIMCO DOOR PULL PLATE 3.5 x 15" W/ 6" CTC PULL (1017-2.710CU)
- ROCKWOOD Door Pull Plate, Brass, 12"L x 3"W, 0.05" Proj. (BF107 X 70A.3)
- ROCKWOOD Door Pull Plate, Aluminum, 15"L x 3-1/2"W, 0.05" Proj. (122 X 70B.28)
- PRIME-LINE Door Pull Plate with Handle, Polished Brass, 4 in. x 16 in. Single Pack (J 4578)
- ARROW LOCK Pull Plate, Satin Alum, S1100/S1200 Serie (SF12 AL)
- TRIMCO DOOR PULL PLATE 4 x 16" W/ 10" CTC PULL (1017-3C.710CU)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (BF107 X 70C.US32D316)
- Sdc Door Surface Protection