Shop All Electromagnetic Lock Activation Devices
Sdc
Digital Keypad with Prox Reader, 3 in. W
Mfr # 920P
Zoro # G1877237
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indoor/Outdoor
- Switch Action SPDT
- For Use With Access Controls
- Rating 1- 5A @ 3V DC, 2-2A @ 30V DC
- Event Audit Trail No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 920P
- Zoro # G1877237
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 3 in |
Button Dia. | 1/4 in |
Depth | 1.4" |
Height | 5.8" |
Overall Height | 5 3/4 in |
Overall Width | 3 in |
Overall Depth | 1 7/16 in |
Description
Electromagnetic Access Keypad, Type Indoor/Outdoor, Switch Action SPDT, Material Die Cast Metal, Finish Aluminum-Plated, Width 3 in, Button Color Blue, Button Dia. 1/4 in, Rating 1- 5A @ 3V DC, 2-2A @ 30V DC, Input Voltage 12/24V AC/DC, Output 2 SPDT, Operating Temp. -20 Degrees to 130 Degrees F, Event Audit Trail No, Max. User Codes 500, Keypad 12 Button, Cylinder No, For Use With Access Controls, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL REPLACEMENT Q-LON VINYL (RV-97-WH)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 100, (BK2X2-011)
- MIDWEST FASTENER 3/8" 316 Stainless Steel Fixed Trigger Snap Hooks 2PK (35761)
- PRIMELINE TOOLS 9 in., Bronze Diecast, Casement Operator, Right Hand, Square Type (Single Pack) (H 3523)
- SDC BREAK GLASS DOOR RELEASE DPDT 10A W/SIREN BLUE (SDC-491)
- SDC Key Switch, 2-7/8 in. W, Momentary SPDT (702U)
- SDC PULL STATION EMERGENCY DOOR RELEASE (SDC-492)
- SDC Exit Push Button, 2-7/8 in. W (463U)
- SDC SDC: ELECTRIC BOLT FS 12/24VDC 628 FAIL SAFE ALUMINUM FINISH *DNR (SDC-110IV)
- SDC SDC1561ITCMD Security Door Controls SDC Maglock (1561ITC D)
- ROSSLARE FINGERPRINT BIOMETRICS WITH MIFAIRE RFID AND BEL-ID READER (ROS-AY-B9150BT)
- Sdc Electromagnetic Lock Activation Devices