Shop All Electromagnetic Lock Activation Devices
Sdc
Controller, 7in.L, 5in.W, Use with 4 Doors
Mfr # UR4-8
Zoro # G1876896
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Timer
- Width (In.) 5 in
- Includes Mounting Material
- Standards UL Listed
- Height (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # UR4-8
- Zoro # G1876896
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width (In.) | 5 in |
Height (In.) | 2 in |
Length (In.) | 7 in |
Overall Height | 7/8 in |
Overall Length | 7 in |
Overall Width | 5 in |
Enclosure Depth | 7 in |
Enclosure Height | 7/8 in |
Enclosure Width | 5 in |
Details
Item | Controller |
Type | Timer |
Includes | Mounting Material |
Standards | UL Listed |
Material | Plastic |
For Use With | 4 Doors, Any Low Voltage Application |
Sub-Category | Power Supply-Charger |
Batteries Required | Batteries Not Required |
Input Voltage | 12/24V DC |
Compatible Manufacturer Model Number | 632RFA |
Compatible Brand | SDC |
ANSI/BHMA Finish | Unfinished |
Product Type | Controller |
Includes Hardware | Hardware Included |
Description
Controller, Type Timer, Material Plastic, Length (In.) 7 In., Width (In.) 5 In., Height (In.) 2 In., Batteries Required No, Standards UL, For Use With Any Low Voltage Application, 4 Doors, Includes Mounting Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Sngl Cylinder Dormitory Mortise Lever by Lever Lock Body; Strike; Front Plate; and Screws Satin Chro (ML2065LL626)
- BEST Key Authorization Card, Paper, For Keys (G21)
- DISCO Blk Nyln Grommets 12mm Hole Size 11mm Stem L PK25 (11127PK)
- STORCH PRODUCTS Cup Magnet, Neodymium, 55 lb. Pull (D001-E3687)
- SDC Key Switch, 2-7/8 in. W, Momentary SPDT (702U)
- SDC Exit Push Button, 2-7/8 in. W (463U)
- SDC Pressure Sense Bar, 36 in. W (MSB550V)
- SDC Emergency Door Release, 2-7/8 in. W (CB402-B)
- SDC Bathroom Lock, 2-7/8 in. W (CB401-AU)
- SDC SDC1565ITC Security Door Controls SDC Maglock (1565ITC)
- EGEETOUCH Smart NFC Wristband forSmart Locks, WATERPROOF, Program ONE Fob to unlock MULTIPLE Locks, 2Pack (5-NFC-2002WB)
- Sdc Electromagnetic Lock Activation Devices