Shop All Electromagnetic Lock Activation Devices
Sdc
Controller, 7in.L, 5in.W, Use with 2 Doors
Mfr # UR2-4
Zoro # G1876905
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Timer
- Width (In.) 5 in
- Batteries Required Batteries Not Required
- Length (In.) 7 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sdc
- MFR # UR2-4
- Zoro # G1876905
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width (In.) | 5 in |
Length (In.) | 7 in |
Height (In.) | 2 in |
Overall Width | 5 in |
Overall Height | 7/8 in |
Overall Length | 4 1/2 in |
Enclosure Height | 7/8 in |
Enclosure Width | 5 in |
Enclosure Depth | 4 1/2 in |
Details
Item | Controller |
Type | Timer |
Batteries Required | Batteries Not Required |
Material | Plastic |
For Use With | 2 Doors, Any Low Voltage Application |
Includes | Mounting Material |
Standards | UL Listed |
Sub-Category | Power Supply-Charger |
Input Voltage | 12/24V DC |
Compatible Brand | SDC |
Current @ 12V | 140 A |
Compatible Manufacturer Model Number | 632RFA |
ANSI/BHMA Finish | Unfinished |
Includes Hardware | Hardware Included |
Product Type | Controller |
Description
Controller, Type Timer, Material Plastic, Length (In.) 7 In., Width (In.) 5 In., Height (In.) 2 In., Batteries Required No, Standards UL, For Use With Any Low Voltage Application, 2 Doors, Includes Mounting Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0181.25)
- TRINE Electric Strikes (EN400CMRP-32D)
- PEMKO Privacy Latch, 1-3/4" L, 2-1/4" W (PDLAA4)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Round Steel Body, Boron Shackle, 3/4 in W (A5261)
- SDC Mechanical Switch Bar, 36 in. W (PSB560V)
- SDC SDC1581X Security Door Controls SDC Maglock (1581X)
- SDC 2" PUSH TO EXIT GREEN ILLUMINATED FIXED 30 SEC TIMER 630 (SDC-423MU)
- SDC Key Switch, 1-3/4 in. W (702NU)
- SDC Key Switch, 2-7/8 in. W, Alternate SPDT (701U)
- SDC 918 DIGITAL ENTRY 630 (SDC-918U)
- ALTRONIX Power Conversion Module (VB1T)
- Sdc Electromagnetic Locking Systems