Shop All Electromagnetic Lock Power Supplies
Sdc
Command Access Technologies Command Access Power Supplies
Mfr # DPS-11-2
Zoro # G610048659
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SDC Exit Switches & Sensors
- Includes Door Position Switches & Contacts
- Finish Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sdc
- MFR # DPS-11-2
- Zoro # G610048659
- UPC # 197163263677
- Country of Origin Mexico
- Category Electromagnetic Lock Power Supplies
Details
For Use With | SDC Exit Switches & Sensors |
Includes | Door Position Switches & Contacts |
Finish | Grey |
Description
Door Position Sensor, Adjustable Ball Type, 2 SPDT, 5 Amp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brace, Corner, 2 In, Holes: 4 (4PE72)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Storeroom or Closet Lock to accept SFIC Core L Trim L Ros (SRG-28-70-10G04-LL-26D)
- ZORO SELECT Full Face Aramid Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-54)
- NATIONAL HARDWARE Reed Black Zinc Die Cast w/Steel Strap Handrail Bracket 1-7/8 in. L 150 lb (N830-524)
- SDC Power Supplies (TR24)
- SDC Power Supply, 1 in. L, 1 in. W (BR64XL)
- SDC Power Supply, 12/24VDC, 1A Output, 3.5in.H (602RF)
- SDC 2 AMP 1224VDC POWER SUPPLY X FIRE RELAY X BATTERY CHARGER 11" X 11" CABINET (SDC-632RF)
- SDC Power Supply, 16 in. L, 1 Output (631RFA)
- SDC 1 AMP 1224VDC POWER SUPPLY X FIRE RELAY X BATTERY CHARGER 11" X 11" CABINET (SDC-602RF)
- HUBBELL WIRING DEVICE-KELLEMS Ciricut Lock Mod Hbl4100Mi7Wr (HBL4100MI7WR)
- Sdc Electromagnetic Lock Power Supplies