Shop All Electromagnetic & Electromechanical Locks
Sdc
Cabinet Lock, Cabinet Lock, 600 lb.
Mfr # 290LS
Zoro # G1877480
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cabinet Lock
- Opening Action Electromagnetic or Manual
- Finish Satin Aluminum
- Input Voltage 12/24V DC
- Options Included Dual Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 290LS
- Zoro # G1877480
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Item | Cabinet Lock |
Type | Cabinet Lock |
Opening Action | Electromagnetic or Manual |
Finish | Satin Aluminum |
Input Voltage | 12/24V DC |
Options Included | Dual Voltage |
Release Delay | Instantaneous |
Amp Draw @ 12V | 250mA |
Holding Force (Lb.) | 600 |
For Use With | Access Control |
Amp Draw @ 24V | 130mA |
Standards | UL Listed |
Includes | Mounting Hardware |
Features | Electronically Secure, Failsafe or Failsecure, Non-Handed |
Lock Body Finish | Satin Aluminum |
Description
Satin Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 15mm OD, PK100 (1RJG6)
- DELTANA Bright Steel Radius Hinge (S35R5BB3)
- ACROVYN Door Knob Protector, Eggshell, 11-3/4" W (DNP1100N)
- ZORO SELECT 2 in W x 72 in H Steel Continuous Hinge (2ZEK3)
- SDC Mortise Bolt Lock, Mortise Bolt (1490AIV)
- SDC Electromagnetic Lock, 1650 lb., 350mA@24V (1511VL)
- SDC Security Door Controls SDC Electric Bolt Locks (280AHV)
- SDC SDC260HV Security Door Controls SDC Electric Deadbolt (260HV)
- SDC SDC1190AUBD Security Door Controls SDC Electric Deadbolt (1190AIUDB)
- SDC Gate Lock, Mounting, 1200 lb., 5/8in.L (1576U)
- LOCKNETICS Weatherproof Maglock, 600lb Holding Force (WMG600)
- Sdc Electromagnetic & Electromechanical Locks