Shop All Electromagnetic & Electromechanical Locks
Sdc
Cabinet Lock, Cabinet Lock
Mfr # 290
Zoro # G1877499
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cabinet Lock
- Finish Satin Aluminum
- Opening Action Electromagnetic or Manual
- Options Included Dual Voltage
- Input Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 290
- Zoro # G1877499
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Depth (In.) | 3 3/4 in |
Lock Body Length (In.) | 1 1/8 in |
Lock Body Width (In.) | 1 1/8 in |
Details
Item | Cabinet Lock |
Type | Cabinet Lock |
Finish | Satin Aluminum |
Opening Action | Electromagnetic or Manual |
Options Included | Dual Voltage |
Input Voltage | 12/24V DC |
For Use With | Access Control |
Standards | UL Listed |
Amp Draw @ 12V | 250mA |
Includes | Mounting Hardware |
Release Delay | Instantaneous |
Amp Draw @ 24V | 130mA |
Features | Electronically Secure, Failsafe or Failsecure, Non-Handed |
Lock Body Finish | Satin |
Description
Satin Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure (7140-510-313-00)
- RICHELIEU 4 12inch 114 mm Full Mortise Ball Bearing Butt Hinge, Stainless Steel (4823SSB)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, BUNA (40MPUS250-10SS)
- DELTA LOCK Disc Tumbler Latchbolt Lock, 7/8 in. (G DR1000L240PCSM1)
- SDC Single Emlock 1200lbs HF-628 DPS (1571VD)
- SDC SINGLE EMLOCKÂ 650LB 1224VDC 628 DPS DOOR STATUS (SDC-1581VD)
- SDC Mortise Bolt Lock, 2-3/4 in. D (110IV)
- SDC Electromagnetic Lock, 560mA@12V, 1200 lb. (350V)
- SDC SDC Exit Switches & Sensors (CB402-AU)
- SDC SDC260HV Security Door Controls SDC Electric Deadbolt (260HV)
- YALE Cylindrical Lock with Keypad Trim (PB-NTB622-NR 626)
- Sdc Electromagnetic Locking Systems