Shop All Exit Devices
Sdc
Arrow Arrow 30 Series Exit Devices
Mfr # FS23MIV B D
Zoro # G910048663
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- Application Electric Mortise Lock
- Color Satin Aluminum Clear Anodized
- Includes Electric Mortise Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # FS23MIV B D
- Zoro # G910048663
- UPC # 197163047222
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Satin Aluminum Clear Anodized |
Application | Electric Mortise Lock |
Color | Satin Aluminum Clear Anodized |
Includes | Electric Mortise Lock |
Description
Spacesaver Mortise Bolt Lock, Dual Failsafe, 12/24VDC, Bolt Position Sensor, SPDT, Door Position Sensor, SPDT, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET UL Adjustable Radius Corner Springlatch (83521-004)
- PAWLING Corner Guard, Aluminum/Vinylhite, 48"H x 2"W (CG-20-4-301)
- LUCKY LINE LuckyLine: LG MAGNETIC KEY HIDER 1/CD (LKL-91001)
- POST GUARD Angled Wall Corner Guard, 18inH, Stainless Steel with Yellow Powder Coat (ENC-CGPL-18WB)
- SDC Exit Devices and Sense Bars (EA-708V)
- SDC Non-Latching Push Bar (SDC-MSB550-VW)
- SDC Latch Retraction Kit, Use with 22 Series (LR100VDK22)
- SDC Latch Retraction Kit, Use with 99 Series (LR100VDKEM)
- VON DUPRIN VonDuprin: Von Duprin - 99EO - Rim Exit Device - Exit Only - No Trim - Aluminum Finish - 3 Foot (VNDP-99EO-3-US28)
- VON DUPRIN Rim w/Alarm, Exit Device, Heavy Duty (2670 3FT US28 3216)
- ADAMS RITE Elec Surface Pushbar Device, Monitored, 36", US28 (8099-M2-3136)
- Sdc Exit Devices