Shop All Disposable Containers
Sct
White One-Piece Non-Window Bakery Boxes, Standard, 8 x 8 x 4, White, Paper, 250PK
Mfr # 1541
Zoro # G708996091
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Clay-Coated Paperboard
- Disposable Foodware Color White
- Number of Compartments 1
- Width 8"
- Depth 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sct
- MFR # 1541
- Zoro # G708996091
- UPC # 707282295581
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 8" |
Depth | 8" |
Height | 4" |
Details
Basic Foodware Material | Clay-Coated Paperboard |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Type | Box |
Item | Food Containers |
Features | Standard, Hinged Lid |
Description
The bakery box is made from high quality paperboard that is white on the outside and Kraft on the inside. Perfect for cakes, pastries, pies and cupcakes. The white, clay-coated exterior accepts a printed logo or business name. Each one-piece box ships flat for transport and storage, but assembles easily into a folded carton with lock-corner closures and a tuck top to secure contents.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TULLYS COFFEE Coffee, 9.6 oz Net Wt, Ground, PK24 (6606)
- HOME BASICS 3 Tier Wire Hanging Oval Fruit Basket, Black (HB44270)
- WHIRLPOOL Freezer Door Gasket, Black (12550101Q)
- HOFFMASTER 10" x 14" Burnt Edge Fall Bounty Paper Placemats 1000 PK (311119)
- SCT Hearthstone Food Trays, 1 lb Capacity, 5.15 x 3.59 x 1.48, Brown, Paper, 1000PK (0563)
- SCT Window Bakery Boxes, 8 x 8 x 4, White, PK150, 150PK (SCH 24053)
- SCT Bakery Boxes, Standard, 16 x 16 x 6, White, Paper, 50PK (1597)
- SCT Bakery Bright White Cake Pad, Double Wall Pad, 19 x 14 x 0.31, White, Paper, 50PK (SCH 1154)
- SCT Clay-Coated Paperboard Pizza Boxes, 9 x 9 x 1.5, White, Paper, 100PK (SCH 1405)
- SCT Four-Corner Pop-Up Food and Drink Tray, 4-Cup, 10 x 6.5 x 2.5, Brown, PK250, 250PK (SCH 0120)
- D & W FINE PACK D & W Fine Pack 4 oz. Utility Cup, PK1000 (19044)
- Sct Disposable Containers