Shop All Disposable Containers
Sct
White One-Piece Non-Window Bakery Boxes, Standard, 8 x 2.5 x 8, White, Paper, 250PK
Mfr # 1533
Zoro # G008996104
product price: $147.99
/pk 250, $0.59/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Clay-Coated Paperboard
- Disposable Foodware Color White
- Number of Compartments 1
- Width 8"
- Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sct
- MFR # 1533
- Zoro # G008996104
- UPC # 707282295574
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 8" |
Height | 8" |
Depth | 2.5" |
Details
Basic Foodware Material | Clay-Coated Paperboard |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Item | Food Containers |
Type | Box |
Features | Standard, Hinged Lid |
Description
The bakery box is made from high quality paperboard that is white on the outside and Kraft on the inside. Perfect for cakes, pastries, pies and cupcakes. The white, clay-coated exterior accepts a printed logo or business name. Each one-piece box ships flat for transport and storage, but assembles easily into a folded carton with lock-corner closures and a tuck top to secure contents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBISHI Pump, #T7WE14355 (T7WE14355)
- ALLPOINTS Grease Tray 2 1/2" Deep (265388)
- BLOOMFIELD Drawer Stop Kit (WS-65923)
- GENUINE JOE Eco-Friendly Paper Cups10Oz, PK50 (GJO10214)
- SCT Donut Boxes, 10 x 6.25 x 3.5, White, Paper, 200PK (1240)
- SCT White One-Piece Non-Window Bakery Boxes, Standard, 10 x 10 x 4, White, Paper, 100PK (1573)
- SCT Four-Corner Pop-Up Food and Drink Tray, 4-Cup, 10 x 6.5 x 2.5, Brown, PK250, 250PK (SCH 0120)
- SCT White One-Piece Non-Window Bakery Boxes, 9 x 3 x 12, White, Paper, 100PK (1583)
- SCT Bright White Cake Circles, 10 in. Diameter, Paper, 100PK (11217)
- SCT Kraft Window Bakery Boxes, 8 x 8 x 4, Brown, Paper, 150PK (24053K)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 16 oz, 4.55 x 4.55 x 3.1, Black/Clear, Plastic, 240PK (YSD2516B)
- Sct Disposable Containers