Shop All Food Containers
Sct
Tuck-Top Bakery Boxes, White, Paperboard, 12 x 12 x 6, PK50
Mfr # SCH 0989
Zoro # G4139981
product price: $77.69
/pk 50, $1.55/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 12"
- Overall Depth (In.) 12"
- Color White
- Material Paperboard
- Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sct
- MFR # SCH 0989
- Zoro # G4139981
- UPC # 707282009898
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 12" |
Overall Depth (In.) | 12" |
Overall Height (In.) | 6" |
Details
Color | White |
Material | Paperboard |
Type | Box |
Item | Food Containers |
Number of Compartments | 1 |
Standards | Compost Manufacturing Alliance (CMA) Approved |
Food Container Material Type | Paper |
Hinged Lid | Yes |
Description
SCT® Tuck-Top Bakery Boxes, White, Paperboard, 12 x 12 x 6, 50/Carton
- •High-quality construction.
- •Sturdy, moisture-resistant clay-coated paperboard.
- •Lock-corner design.
- •Tuck-top lid.
- •Clay-coated exterior accepts printed logo or business name.
- •One-piece box ships flat for transport and storage and is easily assembled.
- •Reversible and can be folded with Kraft on the outside and white on the inside for a fun alternative.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Signal Light 1/2" Red 250V (2J-Y6690)
- SCOTSMAN Needle Grease Inject (02-3559-01)
- ARCTIC AIR Timer (5304518034)
- AIR KING Air King SP2430SS Range Hood Backsplash, Stainless Steel (SP2430SS)
- SCT Paperboard Pizza Boxes, 14 x 14 x 1 7/8, White, PK100 (SCH 1465)
- SCT Box, Sheet, Cake, 14x10x4, PK100 (SCH 1025)
- SCT Lock-Corner Pizza Boxes, Cardboard, For 8" Slices, White, PK400 (SCH 0719)
- SCT Box, Bakery, 10x10x5-1/2, PK100 (SCH 0977)
- SCT ChampPak Retro Carryout Boxes #8, 6 x 4.75 x 2.5, Kraft, PK300 PK (SCH 0738)
- SCT Box, Bakery, 10x10x2-1/2, White, PK250 (SCH 0969)
- TABLECRAFT Bus Tub/ Tote Cover, 22"X16"X1", Hipp, Gray (1531G)
- Sct Food Containers