Shop All Food Containers
Sct
Tuck-Top Bakery Boxes, Paperboard, White, 12 x 12 x 5, PK100
Mfr # SCH 0987
Zoro # G4139893
product price: $131.99
/pk 100, $1.32/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 12"
- Overall Depth (In.) 12"
- Color White
- Material Paperboard
- Overall Height (In.) 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sct
- MFR # SCH 0987
- Zoro # G4139893
- UPC # 707282009874
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 12" |
Overall Depth (In.) | 12" |
Overall Height (In.) | 5" |
Details
Color | White |
Material | Paperboard |
Item | Food Containers |
Type | Box |
Number of Compartments | 1 |
Food Container Material Type | Paper |
Standards | Compost Manufacturing Alliance (CMA) Approved |
Hinged Lid | Yes |
Description
SCT® Tuck-Top Bakery Boxes, Paperboard, White, 12 x 12 x 5, 100/Carton
- •High-quality construction.
- •Sturdy, moisture-resistant clay-coated paperboard.
- •Lock-corner design.
- •Tuck-top lid.
- •Clay-coated exterior accepts printed logo or business name.
- •One-piece box ships flat for transport and storage and is easily assembled.
- •Reversible and can be folded with Kraft on the outside and white on the inside for a fun alternative.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATCRAFT Fan Motor (25300701S)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 2.5 Cubic Feet, Black (BCRK25B)
- CRYSTAL LIGHT Crystal Light Fruit Punch Beverage Mix 2.04 oz., PK12 (00043000030974)
- MONTAGUE Thermostat Kxp, 3/16 X 12, 48 (29023-8)
- SCT ChampPak Carryout Boxes, Brown, 7 3/4 x 5 1/2 x 2 1/2, PK200 (SCH 0733)
- SCT Tuck-Top Bakery Boxes, Paperboard, White, 8 x 8 x 5, PK100 (9455)
- SCT Paperboard Pizza Boxes, 14 x 14 x 1 7/8, White, PK100 (SCH 1465)
- SCT Carryout Tuck Top Boxes, White, 9 x 5 x 4, Paperboard, PK250 (2757)
- SCT Cupcake Holder Inserts, 9.88 x 13.88 x 0.88, White/Kraft, PK200 PK (10016)
- SCT Box, Sheet, Cake, 14x10x4, PK100 (SCH 1025)
- RUBBERMAID COMMERCIAL Food Box, Plastic, 12-1/2 Gal Cap, 26"x18"x9", Clear (RCP3300CLE)
- Sct Food Containers