Shop All Food Containers
Sct
Paper Food Baskets, Brown Kraft, 1 lb Capacity, PK1000
Mfr # SCH 0513
Zoro # G4137629
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown Kraft
- Material Kraft paperboard
- Type Tray
- Number of Compartments 1
- Food Container Material Type Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sct
- MFR # SCH 0513
- Zoro # G4137629
- UPC # 707282005135
- Country of Origin United States
- Category Food Containers
Details
Color | Brown Kraft |
Material | Kraft paperboard |
Type | Tray |
Capacity | 1 lb |
Item | Food Containers |
Number of Compartments | 1 |
Food Container Material Type | Paper |
Standards | Compost Manufacturing Alliance (CMA) Approved |
Hinged Lid | No |
Description
SCT® Paper Food Baskets, Brown Kraft, 1 lb Capacity, 1000/Carton
- •Made from premium kraft paperboard.
- •Recyclable and compostable in proper commercial facilities.
- •Single-use, paperboard tray for hot and cold foods.
- •For use with hot or cold foods.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAMATO Clamato Original Tomato Cocktail 1 Liter, PK6 (10113778)
- KELLOGGS Kellogg's Kosher Raisin Bran Cereal 56 oz. Bag, PK4 (3800000891)
- EMERSON RADIO Filter Drier - Liquid Line, (EK 083S)
- KIND KIND Chocolate Nuts and Spices Bar, 12 PK (17851)
- SCT 2-Piece Sausage/Meat-Patty Boxes, Paperboard, 12x7x2 1/2, White, PK100 (SCH 1701)
- SCT ChampPak Retro Carryout Boxes #8, 6 x 4.75 x 2.5, Kraft, PK300 PK (SCH 0738)
- SCT Paper Food Baskets, 3lb, Red/White, PK500 (SCH 0425)
- SCT Box, Bakery, 10x10x5-1/2, PK100 (SCH 0977)
- SCT Box, Bakery, 10x10x2-1/2, White, PK250 (SCH 0969)
- SCT Box, Bakery, Lock Corner, 9x5x4, White, PK250 (SCH 0949)
- RUBBERMAID COMMERCIAL Food/Tote Box, 86 qt. (FG330100CLR)
- Sct Food Containers