Shop All Food Containers
Sct
Paper Food Baskets, 3lb, Red/White, PK500
Mfr # SCH 0425
Zoro # G4139080
product price: $57.25
/pk 500, $0.11/ea
$57.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 7.2 in
- Overall Depth (In.) 4.95 in
- Color Red/White
- Material Paperboard
- Width 7.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sct
- MFR # SCH 0425
- Zoro # G4139080
- UPC # 707282004251
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 7.2 in |
Overall Depth (In.) | 4.95 in |
Width | 7.2" |
Height | 1.94" |
Depth | 4.95" |
Overall Height (In.) | 1.94 in |
Details
Color | Red/White |
Material | Paperboard |
Capacity | 3 lbs |
Weight | 13 lbs |
Standards | Cedar Grove Composting Approved |
Type | Tray |
Number of Compartments | 1 |
Item | Food Containers |
Food Container Material Type | Paper |
Description
SCT® Paper Food Baskets, 3lb, Red/White, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISIANA HOT SAUCE Red Rooster Hot Sauce 1 gal., PK4 (400015697)
- 1947KITCHEN Stainless Steel Heavy Duty Wire Egg Slicer and Fruit Cutter, 2PK (TI-HOBES-2PK)
- STANDARD KEIL Fan Switch For - Part# 2767-1012-3000 (2767-1012-3000)
- HAMILTON BEACH Proctor Silex Power Opener Black 120 V Electric Can Opener Magnetic Lid Holder (75217PS)
- SCT 2-Piece Sausage/Meat-Patty Boxes, Paperboard, 12x7x2 1/2, White, PK100 (SCH 1701)
- SCT Lock-Corner Pizza Boxes, Cardboard, For 8" Slices, White, PK400 (SCH 0719)
- SCT Tuck-Top Bakery Boxes, Paperboard, White, 8 x 8 x 5, PK100 (9455)
- SCT Tuck-Top Bakery Boxes, White, Paperboard, 12 x 12 x 6, PK50 (SCH 0989)
- SCT ChampPak Carryout Boxes, Brown, 7 3/4 x 5 1/2 x 2 1/2, PK200 (SCH 0733)
- SCT Cupcake Holder Inserts, 9.88 x 13.88 x 0.88, White/Kraft, PK200 PK (10016)
- PROGRESSIVE GRATER 4SIDE 9-3/8"" SS (HG-925)
- Sct Food Containers