Shop All Food Containers
Sct
Non-Window Bakery Boxes, Paperboard, 6 x 6 x 4, White, PK250
Mfr # SCH 0909
Zoro # G4140943
product price: $117.99
/pk 250, $0.47/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 6 in
- Overall Depth (In.) 6 in
- Color White
- Material Paperboard
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sct
- MFR # SCH 0909
- Zoro # G4140943
- UPC # 707282009096
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 6 in |
Overall Depth (In.) | 6 in |
Overall Height (In.) | 4 in |
Details
Color | White |
Material | Paperboard |
Item | Food Containers |
Number of Compartments | 1 |
Type | Box |
Standards | Compost Manufacturing Alliance (CMA) Approved |
Food Container Material Type | Paper |
Description
SCT® Non-Window Bakery Boxes, Paperboard, 6 x 6 x 4, White, 250/Bundle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Bushing - Nylon (E811217)
- KELLOGGS Kellogg's Bran Flakes Complete Cereal 1.13 oz., PK70 (3800021937)
- PLANET+ Compostable Lid for 10-20oz Hot Cup, 1000PK (PLC-LID)
- GREEN MOUNTAIN COFFEE Decaf Variety Coffee K-Cups, Assorted Flavors, 0.38 oz K-Cup, 24PK (5000374162)
- SCT Tuck-Top Bakery Boxes, White, Paperboard, 12 x 12 x 6, PK50 (SCH 0989)
- SCT Paper Food Baskets, 2lb, Red/White, PK1000 (417)
- SCT Box, Sheet, Cake, 14x10x4, PK100 (SCH 1025)
- SCT ChampPak Retro Carryout Boxes #8, 6 x 4.75 x 2.5, Kraft, PK300 PK (SCH 0738)
- SCT Box, Bakery, 10x10x5-1/2, PK100 (SCH 0977)
- SCT Paper Food Baskets, 3lb, Red/White, PK500 (SCH 0425)
- CAMBRO Cover 2-4 Gr (452) (SFC2)
- Sct Food Containers