Shop All Food Containers
Sct
Non-Window Bakery Boxes, 6 x 6 x 3, White, PK250
Mfr # 905
Zoro # G4141415
product price: $88.19
/pk 250, $0.35/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 6 in
- Overall Depth (In.) 6 in
- Color White
- Material Clay-Coated Kraft
- Overall Height (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sct
- MFR # 905
- Zoro # G4141415
- UPC # 707282009058
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 6 in |
Overall Depth (In.) | 6 in |
Overall Height (In.) | 3 in |
Details
Color | White |
Material | Clay-Coated Kraft |
Item | Food Containers |
Type | Box |
Food Container Material Type | Paper |
Standards | Compost Manufacturing Alliance (CMA) Approved |
Description
SCT® Non-Window Bakery Boxes, 6 x 6 x 3, White, 250/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Dough Hook - 60 Qt. Spiral (121071)
- UNIVEX Drive 300 J10 Belt (8700010)
- RUBBERMAID COMMERCIAL Food/Tote Box Lids, 26w x 18d, Clear (FG330200CLR)
- ATLAS COMMERCIAL PRODUCTS 90" x 132" Polyester Tablecloth, Black (PY-90x132-03)
- SCT Box, Bakery, 10x10x5-1/2, PK100 (SCH 0977)
- SCT Cupcake Holder Inserts, 9.88 x 13.88 x 0.88, White/Kraft, PK200 PK (10016)
- SCT Box, Bakery, 10x10x3, White, PK200 (SCH 0971)
- SCT Lock-Corner Pizza Boxes, Cardboard, For 8" Slices, White, PK400 (SCH 0719)
- SCT Paper Food Baskets, 2lb, Red/White, PK1000 (417)
- SCT Box, Bakery, Lock Corner, 9x5x4, White, PK250 (SCH 0949)
- BLUE DONUTS Heavy Duty - 3 Tier Hanging Kitchen Black Fruit Basket (BD3416328)
- Sct Food Containers