Shop All Food Containers
Sct
Lock-Corner Pizza Boxes, Cardboard, For 8" Slices, White, PK400
Mfr # SCH 0719
Zoro # G4140480
product price: $179.99
/pk 400, $0.45/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 9-1/4 in
- Overall Depth (In.) 9 in
- Color White
- Material Cardboard
- Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sct
- MFR # SCH 0719
- Zoro # G4140480
- UPC # 707282007191
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 9-1/4 in |
Overall Depth (In.) | 9 in |
Overall Height (In.) | 1.69 in |
Details
Color | White |
Material | Cardboard |
Item | Food Containers |
Type | Box |
Number of Compartments | 1 |
Standards | Compost Manufacturing Alliance (CMA) Approved |
Food Container Material Type | Paper |
Description
SCT® Lock-Corner Pizza Boxes, Cardboard, For 8" Slices, White, 400/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEAN Filter Sheets 100Pk For - Part# 8030139 Pk (8030139)
- SAVORY Toaster Element 104V 335W 13-1/4" (18039)
- KIND KIND Chocolate Nuts and Spices Bar, 12 PK (17851)
- HUBBELL Temp Pressure Gauge (TTD405)
- SCT Box, Bakery, 19x14x4, PK50 (SCH 1029)
- SCT Cupcake Holder Inserts, 9.88 x 13.88 x 0.88, White/Kraft, PK200 PK (10016)
- SCT 2-Piece Sausage/Meat-Patty Boxes, Paperboard, 12x7x2 1/2, White, PK100 (SCH 1701)
- SCT Hot Dog Tray, White, 10 1/4 x 1 1/2 x 1 1/4, Paperboard, PK500 (SCH 0711)
- SCT Box, Bakery, Lock Corner, 9x5x4, White, PK250 (SCH 0949)
- SCT Paper Food Baskets, 3lb, Red/White, PK500 (SCH 0425)
- OHIO STONEWARE Wide Mouth Crock Cover 3 gal (11624)
- Sct Food Containers