Shop All Food Containers
Sct
Food Trays, Paperboard, Brown Kraft, 3-Lb Capacity, PK500
Mfr # SCH 0525
Zoro # G4138904
product price: $48.45
/pk 500, $0.10/ea
$48.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown Kraft
- Material Kraft paperboard
- Capacity 3 lb
- Weight 15 lbs
- Standards Cedar Grove Composting Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sct
- MFR # SCH 0525
- Zoro # G4138904
- UPC # 707282005258
- Country of Origin United States
- Category Food Containers
Details
Color | Brown Kraft |
Material | Kraft paperboard |
Capacity | 3 lb |
Weight | 15 lbs |
Standards | Cedar Grove Composting Approved |
Item | Food Containers |
Number of Compartments | 1 |
Type | Tray |
Food Container Material Type | Paper |
Description
SCT® Food Trays, Paperboard, Brown Kraft, 3-Lb Capacity, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL COOKING EQUIPMENT Pilot Assy (1145)
- ULTRAFRYER Limit, High, 450F, Lch, 36"Cap For - Part# 19B781-C (19B781-C)
- HOBART Gas Safety Valve 3/8" Tube 3.03/3.3V (00-715109)
- VOLLRATH Vollrath Beige Rack Plate And Tray (TR3)
- SCT Paper Food Baskets, 2lb, Red/White, PK1000 (417)
- SCT Lock-Corner Pizza Boxes, Cardboard, For 8" Slices, White, PK400 (SCH 0719)
- SCT Tuck-Top Bakery Boxes, White, Paperboard, 12 x 12 x 6, PK50 (SCH 0989)
- SCT Box, Bakery, 10x10x3, White, PK200 (SCH 0971)
- SCT Box, Sheet, Cake, 14x10x4, PK100 (SCH 1025)
- SCT Box, Bakery, 10x10x2-1/2, White, PK250 (SCH 0969)
- CAMBRO Crock, Brown (EACP27195)
- Sct Food Containers