Shop All Food Containers
Sct
Cupcake Holder Inserts, 9.88 x 13.88 x 0.88, White/Kraft, PK200 PK
Mfr # 10016
Zoro # G500929709
product price: $85.29
/pk 200, $0.43/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 9.88 in
- Overall Depth (In.) 13.88 in
- Color White/Kraft
- Material Paperboard
- Depth 13.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sct
- MFR # 10016
- Zoro # G500929709
- UPC # 707282242769
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 9.88 in |
Overall Depth (In.) | 13.88 in |
Depth | 13.88" |
Overall Height (In.) | 0.88 in |
Height | 0.88" |
Width | 9.88" |
Details
Color | White/Kraft |
Material | Paperboard |
Features | 12-Cupcake Holder |
Number of Compartments | 12 |
Item | Food Containers |
Type | Box |
Standards | Compost Manufacturing Alliance (CMA) Approved |
Food Container Material Type | Paper |
Description
Convenient cupcake holders fit snugly into a variety of bakery boxes, making the perfect delivery system for adorable baked treats. Handy holders are reversible—the white side accommodates white bakery boxes, and reverses easily into a Kraft side. Sturdy paperboard construction makes them a great choice for taking delicate baked goods on the go. Easy to use inserts keep cute little cupcakes safe and sound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Smock, Unisex, Hunter Green, K71, LG (79152)
- ICE-O-MATIC Motor Fan 230V 60Hz (9161125-01)
- AMERCAREROYAL Round Wood Toothpicks, 2 1/2", Natural, PK96000 (RPP R820)
- GRANDMAS 3.71oz Grandmas® Cookies, Vanilla, 24 PK (28400450959)
- SCT Box, Bakery, 10x10x2-1/2, White, PK250 (SCH 0969)
- SCT Box, Bakery, Lock Corner, 9x5x4, White, PK250 (SCH 0949)
- SCT Paperboard Pizza Boxes, 14 x 14 x 1 7/8, White, PK100 (SCH 1465)
- SCT Hot Dog Tray, White, 10 1/4 x 1 1/2 x 1 1/4, Paperboard, PK500 (SCH 0711)
- SCT Box, Sheet, Cake, 14x10x4, PK100 (SCH 1025)
- SCT Lock-Corner Pizza Boxes, Cardboard, For 8" Slices, White, PK400 (SCH 0719)
- CAMBRO 8 qt CamSquare® Food Storage Container (8SFSPP190)
- Sct Food Containers