Shop All Barware and Beverage Service
Sct
Carafe, 96 oz., Mutlicolor, PK16
Mfr # SCH0196
Zoro # G4180709
product price: $184.99
/pk 16, $11.56/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 96 oz
- Material Corrugated Paperboard
- Color Multicolor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sct
- MFR # SCH0196
- Zoro # G4180709
- UPC # 707282246019
- Country of Origin United States
- Category Barware and Beverage Service
Details
Item | Carafe,96 oz.,Mutlicolor,PK16 |
Capacity | 96 oz |
Material | Corrugated Paperboard |
Color | Multicolor |
Description
Carafe,96 oz.,Mutlicolor,PK16, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER Hose Pr 21 (12130)
- ITO EN Jasmine Green Tea 16.9 fl. oz., PK12 (01808)
- ALLIANCE HOSE SILICON/RUBBER/16:LG/ GY (F200126)
- INTERNATIONAL DELIGHT Liquid Creamer, French Vanilla, 0.5 fl. oz., Multi PK (ITD101521)
- TABLECRAFT Universal Adapter Bar, 13" (CWA12)
- PRIMELINE TOOLS Standard Plastic Ice Cube Trays (2 Pack) (MP10863)
- DESIGN TOSCANO Grizzly Bear of the Woods Cast Iron Bottle Opener (SP1622)
- PRESTA Presta 131932 Strata Ultra Cutting Creme; 30 oz. (PST-131932)
- ECO-PRODUCTS Stir Stick, Wood, 7", PK10000 (NTSTC10CCT)
- TABLECRAFT Center Ice Core Pitcher, 1/2 Gallon Clear (319)
- TABLECRAFT Plastic, Dip Tube, 1 oz, PK12 (148A)
- Sct Barware and Beverage Service