Sct

Cake Pads, 10" Dia, Gold, PK200


product price: $156.99
/pk 200, $0.78/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Gold
  • Material Paperboard
  • Features Single Wall Construction
  • Type Cake Circle
  • Diameter 10 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Sct
  • MFR # SCH 1615
  • Zoro # G4048379
  • UPC #
    707282016155
  • Country of Origin United States
  • Category Food Containers

Dimensions

Diameter 10 in

Details

Color Gold
Material Paperboard
Features Single Wall Construction
Item Food Containers
Type Cake Circle
Food Container Material Type Paper

Description

SCT® Cake Pads, 10" Dia, Gold, 200/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.