Shop All Disposable Containers
Sct
Bright White Cake Circles, 6 in. Diameter, White, Paper, 100PK
Mfr # 11203
Zoro # G308996163
product price: $39.29
/pk 100, $0.39/ea
$39.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Foodware Material Corrugated Cardboard
- Disposable Foodware Color White
- Number of Compartments 1
- Diameter 6"
- Type Cake Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sct
- MFR # 11203
- Zoro # G308996163
- Country of Origin United States
- Category Disposable Containers
Dimensions
Diameter | 6" |
Details
Basic Foodware Material | Corrugated Cardboard |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Item | Food Containers |
Type | Cake Circle |
Description
Cake pad is made from strong, fluted corrugated material. Pad has a white coating that provides an excellent moisture and grease barrier. Smooth edge and bright white color makes for clean, professional presentation of decorated cakes, while enhancing colors of the icing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Hinge Pivot (264317)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 9 In. (18709)
- KASON ® - 11803000001 Lexan Globe (1803000001)
- MAPLE GROVE Maple Grove Pure Maple Syrup 1 gal., PK4 (57123350)
- SCT Kraft Window Bakery Boxes, 8 x 8 x 4, Brown, Paper, 150PK (24053K)
- SCT Bakery Bright White Cake Pad, Double Wall Pad, 19 x 14 x 0.31, White, Paper, 50PK (SCH 1154)
- SCT Bakery Boxes, Standard, 12 x 12 x 4, White, Paper, 100PK (1585)
- SCT Half Dozen Donut Boxes, 12 x 8 x 2.25, White, Paper, 200PK (1212)
- SCT Hearthstone Food Trays, 6 oz Capacity, 4.29 x 3.07 x 1.07, Brown, Paper, 1000PK (0561)
- SCT Bakery Boxes, Standard, 6 x 6 x 4, White, Paper, 250PK (1509)
- FORUM Forum 9 Inches High Dome Vented Lid, PK300 (CL213-099-1)
- Sct Disposable Containers