Shop All Disposable Containers
Sct
Bright White Cake Circles, 10 in. Diameter, Paper, 100PK
Mfr # 11217
Zoro # G208996089
product price: $82.99
/pk 100, $0.83/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Paperboard
- Disposable Foodware Color Bright White
- Diameter 10"
- Type Cake Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sct
- MFR # 11217
- Zoro # G208996089
- Country of Origin United States
- Category Disposable Containers
Dimensions
Diameter | 10" |
Details
Basic Foodware Material | Paperboard |
Disposable Foodware Color | Bright White |
Item | Food Containers |
Type | Cake Circle |
Description
Cake pad is made from strong, fluted corrugated material. Pad has a white coating that provides an excellent moisture and grease barrier. Smooth edge and bright white color makes for clean, professional presentation of decorated cakes, while enhancing colors of the icing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Kit, Faucet Seals, Ultra, 2 Seals (32268.1000)
- GARLAND Griddle Element 208V, 3350W (CKG01816-1)
- MASTER MAGNETICS Master Magnetics Rubber Cover RC-RB50 for Round Magnetic Cups RB50 - 2.04" Dia., .315 Hole, Pkg of 4 (RC-RB50X4)
- SLIMFAST Slimfast Advanced Nutrition RTD Strawberry N' Cream Shake 11 oz., PK12 (74012)
- SCT Bright White Cake Circles, 6 in. Diameter, White, Paper, 100PK (11203)
- SCT Pink One-Piece Non-Window Bakery Box, 7 x 5 x 3, Pink, Paper, 250PK (SCH 0813)
- SCT White One-Piece Non-Window Bakery Boxes, Standard, 8 x 8 x 4, White, Paper, 250PK (1541)
- SCT White Window Bakery Boxes with Attached Flip Top, 6-Corner Beers Design, White, Paper, 200PK (SCH 24343)
- SCT Hearthstone Food Trays, 0.25 lb Capacity, 4 x 2.68 x 1.04, Brown, Paper, 1000PK (0560)
- SCT Four-Corner Pop-Up Food and Drink Tray, 4-Cup, 10 x 6.5 x 2.5, Brown, PK250, 250PK (SCH 0120)
- GOLDMAX Goldmax 4.5" Wooden Skewer, PK5000 (1058-5)
- Sct Disposable Containers