Shop All Food Containers
Sct
Box, Bakery, Lock Corner, 9x5x4, White, PK250
Mfr # SCH 0949
Zoro # G4494659
product price: $114.99
/pk 250, $0.46/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 4"
- Overall Depth (In.) 9"
- Color White
- Material Clay-Coated Kraft
- Storage Container Style Bakery Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sct
- MFR # SCH 0949
- Zoro # G4494659
- UPC # 707282009492
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 4" |
Overall Depth (In.) | 9" |
Overall Height (In.) | 5" |
Details
Color | White |
Material | Clay-Coated Kraft |
Item | Box,Bakery,Lock Corner,9x5x4,White,PK250 |
Storage Container Style | Bakery Box |
Type | Box |
Standards | Compost Manufacturing Alliance (CMA) Approved |
Food Container Material Type | Paper |
Hinged Lid | Yes |
Description
Package Quantity 250
- •High-quality construction.
- •Sturdy, moisture-resistant clay-coated paperboard.
- •Lock-corner design.
- •Tuck-top lid.
- •Clay-coated exterior accepts printed logo or business name.
- •One-piece box ships flat for transport and storage and is easily assembled.
- •Reversible and can be folded with Kraft on the outside and white on the inside for a fun alternative.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Cap, Dispensing Fifo Pk6 Viscous Light-Blue Valve, 6PK (8017936)
- TRAULSEN Sensor, Temp, Cab, 96" , Green (334-60405-03)
- MRS. WAGES Mrs. Wages Chili Bse 5Oz (W537-J4425)
- PRINCE CASTLE Trash Masher For - Part# Pc119-093 (PC119-093)
- SCT Hot Dog Tray, White, 10 1/4 x 1 1/2 x 1 1/4, Paperboard, PK500 (SCH 0711)
- SCT ChampPak Retro Carryout Boxes #8, 6 x 4.75 x 2.5, Kraft, PK300 PK (SCH 0738)
- SCT Tuck-Top Bakery Boxes, White, Paperboard, 12 x 12 x 6, PK50 (SCH 0989)
- SCT Paper Food Baskets, Brown Kraft, 1 lb Capacity, PK1000 (SCH 0513)
- SCT Box, Bakery, 19x14x4, PK50 (SCH 1029)
- SCT 2-Piece Sausage/Meat-Patty Boxes, Paperboard, 12x7x2 1/2, White, PK100 (SCH 1701)
- CUBEWARE Cubeware 48 oz. Rectangular Black Container With Clear Lid, PK100 (CR-1147B)
- Sct Food Containers