Shop All Food Containers
Sct
Box, Bakery, 10x10x3, White, PK200
Mfr # SCH 0971
Zoro # G4494625
product price: $159.99
/pk 200, $0.80/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 10"
- Overall Depth (In.) 10"
- Color White
- Material Paperboard
- Storage Container Style Bakery Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sct
- MFR # SCH 0971
- Zoro # G4494625
- UPC # 707282009713
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 10" |
Overall Depth (In.) | 10" |
Overall Height (In.) | 3" |
Details
Color | White |
Material | Paperboard |
Item | Box,Bakery,10x10x3,White,PK200 |
Storage Container Style | Bakery Box |
Type | Box |
Number of Compartments | 1 |
Standards | Compost Manufacturing Alliance (CMA) Approved |
Food Container Material Type | Paper |
Hinged Lid | Yes |
Description
Package Quantity 200
- •High-quality construction.
- •Sturdy, moisture-resistant clay-coated paperboard.
- •Lock-corner design.
- •Tuck-top lid.
- •Clay-coated exterior accepts printed logo or business name.
- •One-piece box ships flat for transport and storage and is easily assembled.
- •Reversible and can be folded with Kraft on the outside and white on the inside for a fun alternative.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOELTER BRANDS Carolina Panthers Travel Mug 14oz Full Wrap Style Hype Design (8886074528)
- EQUAL Equal Blue Bulk Sweetener 16 oz., PK6 (61250)
- FRIGIDAIRE Close Elbow (5304503930)
- HATCO Selector Knob 1-1/2 D, Pointer (05-30-020-00)
- SCT Paper Food Baskets, Brown Kraft, 1 lb Capacity, PK1000 (SCH 0513)
- SCT Tuck-Top Bakery Boxes, Paperboard, White, 8 x 8 x 5, PK100 (9455)
- SCT Box, Bakery, 10x10x5-1/2, PK100 (SCH 0977)
- SCT Cupcake Holder Inserts, 9.88 x 13.88 x 0.88, White/Kraft, PK200 PK (10016)
- SCT Paper Food Baskets, 2lb, Red/White, PK1000 (417)
- SCT Box, Bakery, 19x14x4, PK50 (SCH 1029)
- AMERCAREROYAL Royal 19"x19"x9.5" 30 Mic Wave Top Togo Bag, PK500 (RPWB1919)
- Sct Food Containers