Shop All Food Containers
Sct
Bakery Boxes, White, Kraft, 10W x 10D x 4H, PK100
Mfr # SCH 0973
Zoro # G4139884
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 10"
- Overall Depth (In.) 10"
- Color White
- Material Kraft
- Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sct
- MFR # SCH 0973
- Zoro # G4139884
- UPC # 707282009737
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 10" |
Overall Depth (In.) | 10" |
Overall Height (In.) | 4" |
Details
Color | White |
Material | Kraft |
Type | Box |
Number of Compartments | 1 |
Item | Food Containers |
Standards | Compost Manufacturing Alliance (CMA) Approved |
Food Container Material Type | Paper |
Hinged Lid | Yes |
Description
SCT® Bakery Boxes, White, Kraft, 10W x 10D x 4H, 100/Box
- •High-quality construction.
- •Sturdy, moisture-resistant clay-coated paperboard.
- •Lock-corner design.
- •Tuck-top lid.
- •Clay-coated exterior accepts printed logo or business name.
- •One-piece box ships flat for transport and storage and is easily assembled.
- •Reversible and can be folded with Kraft on the outside and white on the inside for a fun alternative.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Toggle Switch 1/2 Spst (R02-19-016-00)
- APEX BEVERAGE EQUIPMENT DIST, LLC Wb Carbonator Shelf (15T07-125)
- SWANSON Soup Beef Broth 14.5 oz., PK24 (000002421)
- SERTEK Blade, Fan, 5-1/2"Od, 3/16"Id, Cw For - Part# 7000048-5109E (7000048-5109E)
- SCT Hot Dog Tray, White, 10 1/4 x 1 1/2 x 1 1/4, Paperboard, PK500 (SCH 0711)
- SCT Paper Food Baskets, 2lb, Red/White, PK1000 (417)
- SCT ChampPak Retro Carryout Boxes #8, 6 x 4.75 x 2.5, Kraft, PK300 PK (SCH 0738)
- SCT Box, Bakery, 10x10x2-1/2, White, PK250 (SCH 0969)
- SCT Box, Bakery, 10x10x3, White, PK200 (SCH 0971)
- SCT Lock-Corner Pizza Boxes, Cardboard, For 8" Slices, White, PK400 (SCH 0719)
- LOCK & LOCK Lock & Lock HPL822R 16.9-Cup Easy Essentials Pantry Square Food Storage Container; Clear (HPL822R)
- Sct Food Containers