Shop All Disposable Containers
Sct
Bakery Boxes, Standard, 9 x 9 x 4, White, Paper, 200PK
Mfr # 1561
Zoro # G208996102
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Clay-Coated Paperboard
- Disposable Foodware Color White
- Number of Compartments 1
- Depth 9"
- Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sct
- MFR # 1561
- Zoro # G208996102
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 9" |
Width | 9" |
Height | 4" |
Details
Basic Foodware Material | Clay-Coated Paperboard |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Item | Food Containers |
Type | Box |
Features | Standard |
Description
Traditional bakery boxes with locking corners ensure that your cookies and cakes arrive at their destination safe and sound. A tuck-in top creates a secure closure, protecting your baked goods. Convenient one-piece construction makes boxes easy to assemble. Sturdy paperboard bakery boxes provide an attractive presentation at an economical price.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Scraper (6502)
- VOLLRATH Solid Basting Spoon, 13 In (46973)
- VOLLRATH Warmer Element 120V 700W (44204-2511)
- TOUGH GUY Paddle Scraper, 72 In (40355TG00)
- SCT Bakery Boxes, Standard, 16 x 16 x 6, White, Paper, 50PK (1597)
- SCT Mottled White Cake Circles 10 in. Diameter, White, Paper, 100PK (11317)
- SCT White One-Piece Non-Window Bakery Boxes, Standard, 10 x 10 x 4, White, Paper, 100PK (1573)
- SCT Bright White Cake Circles, 10 in. Diameter, Paper, 100PK (11217)
- SCT Bakery Boxes, Standard, 12 x 12 x 4, White, Paper, 100PK (1585)
- SCT Bakery Boxes, Standard, 6 x 6 x 4, White, Paper, 250PK (1509)
- DART Dart 662TS CPC Solo Ultra Straw Slot Lid - Clear; Case of 1000 (662TS CPC)
- Sct Disposable Containers