Shop All Disposable Containers
Sct
Bakery Boxes, Standard, 16 x 16 x 6, White, Paper, 50PK
Mfr # 1597
Zoro # G508996130
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Clay-Coated Paperboard
- Disposable Foodware Color White
- Number of Compartments 1
- Depth 16"
- Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sct
- MFR # 1597
- Zoro # G508996130
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 16" |
Width | 16" |
Height | 6" |
Details
Basic Foodware Material | Clay-Coated Paperboard |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Type | Box |
Item | Food Containers |
Features | Standard |
Description
Traditional bakery boxes with locking corners ensure that your cookies and cakes arrive at their destination safe and sound. A tuck-in top creates a secure closure, protecting your baked goods. Convenient one-piece construction makes boxes easy to assemble. Sturdy paperboard bakery boxes provide an attractive presentation at an economical price.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC ICE Valve Dump 208/240Vac (000007428)
- DISCO Disco 13"x20" Fryer Shortening Envelop Filter, PK100 (D1320E3)
- WABASH VALLEY FARMS Wabash Valley Farms 23010-D Cooper Plated Stainless Steel Stovetop Popcorn Popper (23010-D)
- TABLECRAFT Glass Beverage Dispenser Stand, Acacia (10757)
- SCT White One-Piece Non-Window Bakery Boxes, Standard, 8 x 2.5 x 8, White, Paper, 250PK (1533)
- SCT White One-Piece Non-Window Bakery Boxes, 9 x 3 x 12, White, Paper, 100PK (1583)
- SCT White Window Bakery Boxes with Attached Flip Top, 6-Corner Beers Design, White, Paper, 200PK (SCH 24343)
- SCT Bright White Cake Circles, 10 in. Diameter, Paper, 100PK (11217)
- SCT Clay-Coated Paperboard Pizza Boxes, 9 x 9 x 1.5, White, Paper, 100PK (SCH 1405)
- SCT Bakery Bright White Cake Pad, Double Wall Pad, 19 x 14 x 0.31, White, Paper, 50PK (SCH 1154)
- D & W FINE PACK D & W Fine Pack 8 oz. Squat All Purpose Black Container, PK500 (8SB-C-04)
- Sct Disposable Containers