Shop All Disposable Containers
Sct
Bakery Boxes, Standard, 12 x 12 x 4, White, Paper, 100PK
Mfr # 1585
Zoro # G708996121
product price: $126.99
/pk 100, $1.27/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Foodware Material Clay-Coated Paperboard
- Disposable Foodware Color White
- Number of Compartments 1
- Type Box
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sct
- MFR # 1585
- Zoro # G708996121
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 12" |
Height | 4" |
Depth | 12" |
Details
Basic Foodware Material | Clay-Coated Paperboard |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Type | Box |
Item | Food Containers |
Features | Standard |
Description
Traditional bakery boxes with locking corners ensure that your cookies and cakes arrive at their destination safe and sound. A tuck-in top creates a secure closure, protecting your baked goods. Convenient one-piece construction makes boxes easy to assemble. Sturdy paperboard bakery boxes provide an attractive presentation at an economical price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEG-ALL Veg-All Vegetables For Stew 104 oz., PK6 (F003710006001)
- HOBART Burner Vulcan Red Knob (499595-1)
- NEMCO Cup, Suction (47948)
- KASON ® - 10481A00600 Handle, Release - 6 (481A-600)
- SCT White One-Piece Non-Window Bakery Boxes, Standard, 8 x 2.5 x 8, White, Paper, 250PK (1533)
- SCT Bakery Boxes, Standard, 6 x 6 x 4, White, Paper, 250PK (1509)
- SCT Bakery Boxes, Standard, 9 x 9 x 4, White, Paper, 200PK (1561)
- SCT White One-Piece Non-Window Bakery Boxes, 9 x 3 x 12, White, Paper, 100PK (1583)
- SCT Bright White Cake Circles, 18 in. Diameter, White, Paper, 100PK (11233)
- SCT Bakery Boxes, Standard, 16 x 16 x 6, White, Paper, 50PK (1597)
- WORLD CENTRIC World Centric 32-48 oz. Salad Bowl Dome Lid, PK600 (SBL-CS-32)
- Sct Disposable Containers