Shop All Food Containers
Sct
Bakery Boxes, 6 1/4w x 3 3/4d x 2 1/8h, White, PK250
Mfr # SCH 0911
Zoro # G4138274
product price: $74.99
/pk 250, $0.30/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 6-1/4 in
- Overall Depth (In.) 3-3/4 in
- Color White
- Material Paper Board
- Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sct
- MFR # SCH 0911
- Zoro # G4138274
- UPC # 707282009119
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 6-1/4 in |
Overall Depth (In.) | 3-3/4 in |
Overall Height (In.) | 2.13 in |
Details
Color | White |
Material | Paper Board |
Type | Box |
Number of Compartments | 1 |
Item | Food Containers |
Food Container Material Type | Paper |
Description
SCT® Bakery Boxes, 6 1/4w x 3 3/4d x 2 1/8h, White, 250 per Bundle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE 14" Stainless Steel Piano Whip (PW14)
- CADCO Hot Plate, Single, Hi-Power, Tubular (CSR-3T)
- DEXTER RUSSELL Mother Russell Spreader 35 In (18263)
- IRON BREW Coffee, 0.12 oz. Net Weight, Ground, PK12 (C-1CT-12SPSS)
- SCT 2-Piece Sausage/Meat-Patty Boxes, Paperboard, 12x7x2 1/2, White, PK100 (SCH 1701)
- SCT Box, Bakery, 19x14x4, PK50 (SCH 1029)
- SCT Box, Bakery, 10x10x5-1/2, PK100 (SCH 0977)
- SCT Box, Sheet, Cake, 14x10x4, PK100 (SCH 1025)
- SCT Hot Dog Tray, White, 10 1/4 x 1 1/2 x 1 1/4, Paperboard, PK500 (SCH 0711)
- SCT Paper Food Baskets, Brown Kraft, 1 lb Capacity, PK1000 (SCH 0513)
- CAMBRO Cambro 8 qt. Clear Measuring Plastic Square Container, PK6 (8SFSCW135)
- Sct Food Containers