Shop All Disposable Containers
Sct
Bakery Boxes, 14 x 14 x 5, White, PK50, 50PK
Mfr # SCH 0991
Zoro # G105742338
product price: $116.99
/pk 50, $2.34/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Paper
- Disposable Foodware Color White
- Number of Compartments 1
- Color White
- Height 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sct
- MFR # SCH 0991
- Zoro # G105742338
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 5" |
Depth | 14" |
Width | 14" |
Details
Basic Foodware Material | Paper |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Color | White |
Material | Paperboard |
Item | Food Containers |
Type | Box |
Closure Type | Hinged Lid |
Description
The bakery box is made from high quality paperboard that is white on the outside and Kraft on the inside. Perfect for cakes, pastries, pies and cupcakes. The white, clay-coated exterior accepts a printed logo or business name. Each one-piece box ships flat for transport and storage, but assembles easily into a folded carton with lock-corner closures and a tuck top to secure contents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JELLY BELLY Jelly Belly Jelly Beans, Assorted Flavors, 80 PK (72512)
- CHICK-O-STICK Chick-O-Stick .07 Stick, PK432 (63631)
- MISSION FOODS Mission Foods 5 Yellow Taco Shells, PK200 (7381)
- STOK Stok Caffeinated Black Coffee Shot 13mL, PK264 (136978)
- SCT White One-Piece Non-Window Bakery Boxes, Standard, 8 x 2.5 x 8, White, Paper, 250PK (1533)
- SCT Donut Boxes, 10 x 6.25 x 3.5, White, Paper, 200PK (1240)
- SCT Bakery Boxes, Standard, 9 x 9 x 4, White, Paper, 200PK (1561)
- SCT Hearthstone Food Trays, 1 lb Capacity, 5.15 x 3.59 x 1.48, Brown, Paper, 1000PK (0563)
- SCT Window Bakery Boxes, 8 x 8 x 4, White, PK150, 150PK (SCH 24053)
- SCT Bakery Boxes, Standard, 7 x 7 x 3, White, Paper, 250PK (1517)
- PACTIV EVERGREEN EarthChoice SmartLock Microwavable Hinged Lid Containers, 8.31 x 8.35 x 3.1, White, PK200 (YCN808010000)
- Sct Disposable Containers