Shop All Static Control Products
Scs
Wrist Strap, Adjustable, Blue, Nylon
Mfr # ECWS61M-1
Zoro # G4320717
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 6 ft Coil Cord, Meets ANSI/ESD, S20.20, ANSI/ESD S1.1
- Size Adjustable
- Material Nylon
- Color Blue
- Number of Conductors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # ECWS61M-1
- Zoro # G4320717
- Country of Origin China
- Category Static Control Products
Dimensions
Size | Adjustable |
Details
Item | Wrist Strap |
Features | 6 ft Coil Cord, Meets ANSI/ESD, S20.20, ANSI/ESD S1.1 |
Material | Nylon |
Color | Blue |
Number of Conductors | 1 |
Description
Wrist Strap, Size Adjustable, Color Blue, Material Nylon, For Use With 6 ft. Coil Cord, Meets ANSI/ESD, S20.20 and ANSI/ESD S1.1, Number of Conductors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke 87-5 Industrial True RMS Multimeter (2074974)
- JONES STEPHENS Gas Test Gauge Assembly, 30 PSI (G64030)
- TRACEABLE Freezer Digital Thermometer, Probe Bullet (5651)
- ZORO SELECT Analog Panel Meter, AC Percent Load (12G413)
- SCS Wrist Strap, Dual Conductor, Fabric (2368)
- SCS Heel Grounding Strap, Cup Style (HGC1M-EC)
- SCS Heel Grounding Strap, Standard (HGS1MD-RED)
- SCS Metal-Out Static Shielding Bag, 8x12in (150812)
- SCS Dual Combination Tester, 12VDC (770758)
- SCS Customizable ESD Safe Bags, PK100 (PCL1001218)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 2 Ft. x 4 Ft., Blue (2059S-2x4BKT)
- Scs Static Control Products