Shop All Static Control Products
Scs
Test Weight, 5 lb, for TestKit701
Mfr # 701-W
Zoro # G6715222
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 5 lb., for 701 Test Kit
- Accessory Type Test Weight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scs
- MFR # 701-W
- Zoro # G6715222
- Country of Origin United States
- Category Static Control Products
Details
Item | Test Weight |
Features | 5 lb., for 701 Test Kit |
Accessory Type | Test Weight |
Description
Test Weight, Features 5 lb., for 701 Test Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Test Clip, Blue, 300 Vrms (5250)
- POMONA ELECTRONICS BNC Adapter, Termination, 500 Vrms (4119-50)
- SHIMPO Mechanical Force Gauge, Analog, 20N (MFD-02)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L100#)
- SCS Wrist Strap Monitor 725 (725)
- SCS Metal-In Static Shielding Bag, 10x24in (1001024)
- SCS Static Dissipative Mat, Gray, 24" W (770086)
- SCS Grounding Cord, 15 ft., 1 M (LPCGC151M)
- SCS Metal Grounding Block (WSGR2)
- SCS Metal-Out Static Shielding Bag, 8x12in (150812)
- TRANSFORMING TECHNOLOGIES Common Pt. Ground (Cpt), 15', 1 Meg, Male (CP1518)
- Scs Static Control Products