Shop All Static Control Products
Scs
Static Shielding Bags, 24 in. L, 24 in. W
Mfr # 3002424
Zoro # G6037473
product price: $183.99
/pk 100, $1.84/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Designed for Electronics Industry
- Metal-In/Metal-Out Metal Interior
- Thickness 3 mil
- Width 24 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 3002424
- Zoro # G6037473
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 24 in |
Length | 24 in |
Details
Item | Static Shielding Bag |
Bag Item | Static Shielding Bag |
Features | Designed for Electronics Industry |
Metal-In/Metal-Out | Metal Interior |
Thickness | 3 mil |
Color | Silver |
Green Environmental Attribute | Product Contains 20% Post Consumer Recycled PETE |
Exterior Surface Resistance | 100,000,000,000 ohm |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Discharge Shielding Energy Test | 10 nJ |
Bag Closure Type | Zip Seal |
Coating | Static Dissipative |
Puncture Strength | 12 lb |
Seal Strength | 11 lb |
Description
Static Shielding Bag, Width 24 in, Length 24 in, Thickness 3 mil, Coating Static Dissipative, Color Silver, Reclosable, Bag Closure Type Zip Seal, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lb, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE NIST Traceable® Digital Thermistor Thermometer, -58 Degrees to 302 Degrees F (4000)
- MONARCH Digital Stroboscope, 3400 Lux, 0.001 FPM (6241-020)
- SCS Metal-In Static Shielding Bag, 6x8in (10068)
- MILTON Air Pressure Gauge (986BLK)
- SCS Wrist Strap Monitor 725 (725)
- SCS ESD Metal-In Bag, PK100 (PCL10046)
- SCS ESD Metal-In Laminate Bag, PK100 (PCL100610)
- SCS Static Dissipative Mat, Blue, 16" W (770097)
- SCS Metal-In Static Shielding Bag, 8x10, PK100 (100810)
- SCS Heel Grounding Strap, Cup Style (HGC1M-N72-BLU)
- TRANSFORMING TECHNOLOGIES Dual Conductor Wrist Strap, Metal, Medium (WB0050M)
- Scs Static Control Products