Shop All Static Control Products
Scs
Static Shielding Bag, 8 x 6 In., PK100
Mfr # 30068
Zoro # G5965154
product price: $24.55
/pk 100, $0.25/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Zip Lock Closure
- Metal-In/Metal-Out Metal Interior
- Thickness 3 mil
- Width 6 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 30068
- Zoro # G5965154
- UPC # 4014549332474
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 6 in |
Length | 8 in |
Details
Item | Static Shielding Bag |
Bag Item | Static Shielding Bag |
Features | Zip Lock Closure |
Metal-In/Metal-Out | Metal Interior |
Thickness | 3 mil |
Color | Silver |
Green Environmental Attribute | Product Contains 20% Post Consumer Recycled PETE |
Exterior Surface Resistance | 100,000,000,000 ohm |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Discharge Shielding Energy Test | 10 nJ |
Seal Strength | 11 lb |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Bag Closure Type | Zip Seal |
Coating | Static Dissipative |
Puncture Strength | 12 lb |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Description
Static Shielding Bag, Width 6 in, Length 8 in, Thickness 3 mil, Coating Static Dissipative, Color Silver, Reclosable, Bag Closure Type Zip Seal, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lb, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Precision Pressure Pump (FLUKE-700PMP)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 15 PSI, Stainless Case, Lower Mount, PRO-201L-254A (PRO-201L-254A)
- SCS Static Dissipative Mat, Blue, 16" W (770096)
- DWYER INSTRUMENTS Digital Panel Meter, 420 Ma Amber Blk (DPMP-401)
- SCS Heel Grounding Strap, 1 Megohm (2051)
- SCS MetalIn Static Shielding Bag, 14x18, PK100 (1001418)
- SCS Metal-In Static Shielding Bag, 3x5in (10035)
- SCS Metal-In Static Shielding Bag, 16x20in (1001620)
- SCS Wrist Strap, Adjustable, Blue, Nylon (ECWS61M-1)
- SCS Metal-In Static Shielding Bag, 12x12in (1001212)
- SCS Metal-In Static Shielding Bag, 5x7, PK100 (10057)
- Scs Static Control Products