Shop All Static Control Products
Scs
Static Dissipative Mat, Green, 18" W
Mfr # 770077
Zoro # G0504105
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Electrical Resistance Anti-Static
- Mat Length 50 ft
- Mat Width 18 in
- Mat Thickness 5/64 in
- Mat Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scs
- MFR # 770077
- Zoro # G0504105
- Country of Origin United States
- Category Static Control Products
Dimensions
Mat Length | 50 ft |
Mat Width | 18 in |
Details
Item | Static Dissipative Mat |
Mat Electrical Resistance | Anti-Static |
Mat Thickness | 5/64 in |
Mat Color | Green |
Cord Included | No |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Antimicrobial | No |
Brake Fluid Resistant | No |
Surface to Ground Resistance | 1.0 x 10 to 9th ohm |
Mat Surface Pattern | Smooth |
Oil Resistant | No |
Surface to Surface Resistance | 1.0 x 10 to 9th ohm |
Backing Material | Rubber |
Flame Resistant/Fire Retardant | Not Flame Resistant or Fire Retardant |
Description
Static Dissipative Mat,Green,18" W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 3" Dial Size, Blk (DPGW-11)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue, PK6 (82-72-0113-06 - BLUE STATIC PENS)
- AUTONICS Temp Indicator, RTD/J/K TC, -148 to 2192F (TC4W-N4N)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0253)
- SCS Static Dissipative Mat, Blue, 30" W (770092)
- SCS Dual Combination Tester, 12VDC (770758)
- SCS Customizable ESD Safe Bags, PK100 (PCL1001218)
- SCS Metal-In Static Shielding Bag, 18x10in (1001824)
- SCS Static Dissipative Mat, Blue, 16" W (770097)
- SCS Static Dissipative Mat, Gray, 36" W (770088)
- TRANSFORMING TECHNOLOGIES 12' Coil Cord, Black, 4mm, Classic (CC0043)
- Scs Static Control Products