Shop All Static Control Products
Scs
Static Dissipative Mat, Gray, 36" W
Mfr # 770088
Zoro # G0502757
Free Shipping & Returns
$1,053.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Electrical Resistance Anti-Static
- Mat Length 50 ft
- Mat Width 3 ft
- Mat Thickness 5/64 in
- Mat Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scs
- MFR # 770088
- Zoro # G0502757
- Country of Origin United States
- Category Static Control Products
Dimensions
Mat Length | 50 ft |
Mat Width | 3 ft |
Details
Item | Static Dissipative Mat |
Mat Electrical Resistance | Anti-Static |
Mat Thickness | 5/64 in |
Mat Color | Gray |
Cord Included | No |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Oil Resistant | No |
Mat Surface Pattern | Smooth |
Surface to Ground Resistance | 1.0 x 10 to 9th ohm |
Antimicrobial | No |
Brake Fluid Resistant | No |
Surface to Surface Resistance | 1.0 x 10 to 9th ohm |
Backing Material | Rubber |
Flame Resistant/Fire Retardant | Not Flame Resistant or Fire Retardant |
Description
Static Dissipative Mat,Gray,36" W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B100)
- FLOWLINE Level Controller w_2 relays & repeater (LI55-1211)
- JONARD TOOLS Push Pull Force Gauge, 0 to 15 Lbs (GPP-15)
- MSA SAFETY Battery Charger, 100/240VAC (10127427)
- SCS Metal-In Static Shielding Bag, 10x8, PK100 (300810)
- SCS Metal-In Static Shielding Bag, 16x20in (1001620)
- SCS Static Dissipative Mat, Gray, 30" W (770087)
- SCS Metal-In Static Shielding Bag, 8x12in (100812)
- SCS ESD Safe Packaging Bag, PK100 (PCL1002024)
- SCS Moisture Barrier Bag, 10x6in, Silver, Pk100 (700610)
- SCS MetalIn Static Shielding Bag, 12x12, PK100 (3001212)
- Scs Static Control Products