Shop All Static Control Products
Scs
Static Dissipative Mat, Gray, 30" W
Mfr # 770087
Zoro # G0507912
Free Shipping & Returns
$989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Electrical Resistance Anti-Static
- Mat Length 50 ft
- Mat Width 30 in
- Mat Thickness 5/64 in
- Mat Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scs
- MFR # 770087
- Zoro # G0507912
- Country of Origin United States
- Category Static Control Products
Dimensions
Mat Length | 50 ft |
Mat Width | 30 in |
Details
Item | Static Dissipative Mat |
Mat Electrical Resistance | Anti-Static |
Mat Thickness | 5/64 in |
Mat Color | Gray |
Cord Included | No |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Antimicrobial | No |
Oil Resistant | No |
Surface to Surface Resistance | 1.0 x 10 to 9th ohm |
Surface to Ground Resistance | 1.0 x 10 to 9th ohm |
Backing Material | Rubber |
Mat Surface Pattern | Smooth |
Brake Fluid Resistant | No |
Flame Resistant/Fire Retardant | Not Flame Resistant or Fire Retardant |
Description
Static Dissipative Mat,Gray,30" W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Temperature/Humidity Sensor w/Radiation Shield (6830)
- KLEIN TOOLS USB Digital Meter, USB-A (Type A) (ET900)
- TRACEABLE Alarm Timer/Stopwatch, Accuracy 0.01 Pct (5020)
- PENBERTHY Glass Rod Kit, Plain, 3/4In Dia, 48In L (LG-48)
- SCS Mat Monitor Cord with Diode (2380D)
- SCS ESD Cleanroom Safe Bag, PK100 (PCL100810)
- SCS Heel Grounding Strap, Standard (HGS1MD-RED)
- SCS Static Control Wrist Strap, Blue, Metal (AMWS)
- SCS Moisture Barrier Bag, 10x6in, Silver, Pk100 (700610)
- SCS Metal-In Static Shielding Bag, 10x6in (300610)
- ACL STATICIDE AntiStatic Liquid, Concentrate, 1 Gallon (3000G)
- Scs Static Control Products