Shop All Static Control Products
Scs
Static Dissipative Mat, Blue, 36" W
Mfr # 770072
Zoro # G0507763
product price: $1,157.99
/ea
Free Shipping & Returns
$1,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Electrical Resistance Anti-Static
- Mat Length 50 ft
- Mat Width 3 ft
- Mat Thickness 5/64 in
- Mat Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 770072
- Zoro # G0507763
- Country of Origin United States
- Category Static Control Products
Dimensions
Mat Length | 50 ft |
Mat Width | 3 ft |
Details
Item | Static Dissipative Mat |
Mat Electrical Resistance | Anti-Static |
Mat Thickness | 5/64 in |
Mat Color | Blue |
Cord Included | No |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Oil Resistant | No |
Brake Fluid Resistant | No |
Backing Material | Rubber |
Surface to Ground Resistance | 1.0 x 10 to 9th ohm |
Mat Surface Pattern | Smooth |
Antimicrobial | No |
Surface to Surface Resistance | 1.0 x 10 to 9th ohm |
Flame Resistant/Fire Retardant | Not Flame Resistant or Fire Retardant |
Description
Static Dissipative Mat,Blue,36" W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Remote Optical Sensor (6180-057-25)
- MERCOID Submersible Level Transmitter, To 20 PSI (PBLT2-20-60)
- FLUKE Rigid Back Test Pins, 4 In. L, 3A, 60VDC (TP88)
- POMONA ELECTRONICS Binding Post, 30VAC/60VDC, Black (1452)
- SCS Static Dissipative Mat, Gray, 30" W (770087)
- SCS Metal-In Static Shielding Bag, 6x4, PK100 (30046)
- SCS Metal-In Static Shielding Bag, 10x14in (1001014)
- SCS Metal-In Static Shielding Bag, 5x3in (30035)
- SCS Wrist Strap Monitor 725 (725)
- SCS Heel Grounding Strap, Cup Style (HGC1M-N72-BLU)
- DESCO Heel Grounding Strap, 1Moh Resistor (17200)
- Scs Static Control Products