Shop All Static Control Products
Scs
Static Dissipative Mat, Blue, 30" W
Mfr # 770092
Zoro # G0506677
product price: $993.99
/ea
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Electrical Resistance Anti-Static
- Mat Length 50 ft
- Mat Width 30 in
- Mat Thickness 5/64 in
- Mat Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 770092
- Zoro # G0506677
- Country of Origin United States
- Category Static Control Products
Dimensions
Mat Length | 50 ft |
Mat Width | 30 in |
Details
Item | Static Dissipative Mat |
Mat Electrical Resistance | Anti-Static |
Mat Thickness | 5/64 in |
Mat Color | Blue |
Cord Included | No |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Backing Material | Rubber |
Oil Resistant | No |
Surface to Ground Resistance | 1.0 x 10 to 9th ohm |
Surface to Surface Resistance | 1.0 x 10 to 9th ohm |
Mat Surface Pattern | Smooth |
Antimicrobial | No |
Brake Fluid Resistant | No |
Flame Resistant/Fire Retardant | Not Flame Resistant or Fire Retardant |
Description
Static Dissipative Mat,Blue,30" W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Digital Force Gauge, 50 lb., 4 Digit LCD (FGE-50XY)
- TRIPLETT VOM, 1200V, 20M Ohms, Overload Protector (3018)
- STAUFF Stauff Fluid Level Gauge With Thermometer 11.25" Length, 10" Bolt Hole (450669)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-100 PSI (LF251-100-4L)
- SCS Static Shielding Bag, 8 x 6 In., PK100 (30068)
- SCS Metal-In Static Shldng Bag, 14x10, PK100 (3001014)
- SCS ESD Safe Packaging Bag, PK100 (PCL1002024)
- SCS Test Weight, 5 lb, for TestKit701 (701-W)
- SCS Mat Monitor Cord with Diode (2380D)
- SCS Metal-In Static Shielding Bag, 3x3in (30033)
- ACL STATICIDE ESD Mat, .06" x 30" x 72", Light, Blue (6683072)
- Scs Static Control Products